Plastic Spray Head for Soltura Kitchen Faucet in Stainless Steel
Soltura Plastic Spray Head for Soltura Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Soltura Kitchen Faucet
- Collection:
- Soltura
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spray Head
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611529993