Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Somerville Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 132-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- A washer less ceramic disc valve provides silky smooth operation, and a lifetime of drip-free performance
- Tarnish, scratch and corrosion resistant - lustrous finish is manufactured right into the faucet
- A flow rate of 1.2 gallons per minute helps to save water
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Collection:
- Somerville
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Type:
- A8039201295
- UPC:
- 012611587498
- WaterSense Labeled:
- Yes