This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

American Standard

Southport Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A7441300243
  • Item #11585308
  • Manufacturer Part #7441300.243
4.6 out of 5 Customer Rating
Brand image
American Standard

Southport Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A7441300243
  • Item #11585308
  • Manufacturer Part #7441300.243
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pull-down dual-spray faucet: transitional style, single-hole kitchen faucet with toggle on spray head to easily switch from regular stream to spray functions, and pause
  • Smooth retraction: Re-Trax system ensures smooth extension, retraction and docking of the faucet spray head
  • Drip-free: this single-handle kitchen faucet features a quality ceramic disc valve ensuring drip-free performance for life
  • High-arc swivel spout: provides ample clearance to fill large pots and access the entire sink
  • Forward rotating handle: will not interfere with the backsplash
  • Water savings: flow rate of 1.8 gallons per minute (6.8 lpm) helps conserve water without sacrificing performance
  • Easy to install: Speed Connect hoses easily snap together for a watertight connection
  • Includes deck plate: for use on single-hole, 2-hole or 3-hole sinks and countertops
  • Durable finishes: faucet finish resists scratches, corrosion and easily wipes clean
  • Warranty: limited lifetime warranty on function and finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Southport
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Reach:
8-29/50
Supply Lines Included:
Yes
Type:
A7441300243
UPC:
012611926303