Multi Function Showerhead in Polished Chrome
SPECTRA+ eTOUCH™ Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3.000 Pallet: 225-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-to-use eTouch wall-mounted remote allows you to change the spray pattern with the touch of a button
- Change the spray pattern of your shower head with a simple touch of the edge of your Spectra eTouch™ shower head
- 4-Function shower head with different spray patterns to fit a variety of needs
- Drench provides a soaking spray with full body coverage
- Sensitive is a fine spray that is soft and gentle on the skin
- Jet provides a targeted spray
- Massage brings a pulsating spray to help you unwind and relax
- 1.8 gpm flow rateWater senseCEC
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- SPECTRA+ eTOUCH™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-3/16 in
- Faucet Connection Size:
- 15/16 in
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Drench, Sensitive, Jet, Massage
- UPC:
- 012611600999
- WaterSense Labeled:
- Yes