Multi Function Showerhead in Matte Black
Spectra+ Fixed™ Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beautiful finishes that are scratch and tarnish resistant
- Includes four separate spray functions
- Drench provides a soaking spray with full body coverage
- Sensitive is a fine spray that is soft and gentle on the skin
- Jet provides targeted water coverage
- Massage brings a pulsating spray to help you unwind and relax
- Pressure compensating flow device provides a consistent flow over a wide pressure range
- 1.8 gpm flow rateWatersenseCEC
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra+ Fixed™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/16
- Diameter:
- 7-3/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 7-29/100
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Drench, Sensitive, Jet, Massage
- Type:
- A9038074243
- UPC:
- 012611710421
- WaterSense Labeled:
- Yes
- Width:
- 7-19/100