Multi Function Showerhead in PVD Polished Nickel
Spectra+ Fixed™ Multi Function Showerhead in PVD Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beautiful finishes that are scratch and tarnish resistant
- Includes four separate spray functions
- Drench provides a soaking spray with full body coverage
- Sensitive is a fine spray that is soft and gentle on the skin
- Jet provides targeted water coverage
- Massage brings a pulsating spray to help you unwind and relax
- Pressure compensating flow device provides a consistent flow over a wide pressure range
- Metal ball joint
- Flow rate of 1.8 gpm/6.8 L/min
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra+ Fixed™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Depth:
- 3-3/16 in
- Diameter:
- 7-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 7-1/4 in
- Length:
- 3-3/16 in
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- UPC:
- 012611628788
- WaterSense Labeled:
- Yes
- Width:
- 7-1/4 in