Multi Function Showerhead in Polished Chrome
Spectra+ Touch™ Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3.000 Pallet: 225-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy Clean Spray Nozzles simplifies the cleaning process for your shower head
- Touch function allows you to switch between spray patterns with a simple touch of the shower head
- Four Function shower head with different spray patterns to fit a variety of needs
- Drench provides a soaking spray with full body coverage
- Sensitive is a fine spray that is soft and gentle on the skin
- Jet provides a targeted spray
- Massage brings a pulsating spray to help you unwind and relax
- 1.8 gpm flow rateWater senseCEC
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra+ Touch™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Drench, Sensitive, Jet, Massage
- UPC:
- 012611601118
- WaterSense Labeled:
- Yes