This product requires certification to purchase.

CCY 1.8 4F SHWRHD *SPECTRA PLUS SUNR

American Standard

Spectra CCY 1.8 4F SHWRHD *SPECTRA PLUS SUNR

  • Fast #
  • Part #A9138073GN0
  • Item #10120709
  • Manufacturer Part #9138073.GN0
5 out of 5 Customer Rating
Brand image
American Standard

Spectra CCY 1.8 4F SHWRHD *SPECTRA PLUS SUNR

  • Fast #
  • Part #A9138073GN0
  • Item #10120709
  • Manufacturer Part #9138073.GN0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 270
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass Construction: Durable, ideal material for prolonged contact with water
  • Removable Plaster Guard: Permits checking of valve installation prior to installing trim parts
  • Valve trim ONLY
  • LESS Valve
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Depth:
3-3/16 in
Diameter:
7-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
7-1/4 in
Length:
3-3/16 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Drench, Sensitive, Jet, Massage
UPC:
012611956256
WaterSense Labeled:
Yes
Width:
7-1/4 in