This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

American Standard

Spectra® Handheld™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #A9038154243
  • Item #9927725
  • Manufacturer Part #9038154.243
5 out of 5 Customer Rating
Brand image
American Standard

Spectra® Handheld™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #A9038154243
  • Item #9927725
  • Manufacturer Part #9038154.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 336
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes four separate spray functions
  • AquaToggle™ easily changes sprays
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • PowerWash® provides powerful, sweeping coverage to help make cleaning the shower and tub easy
  • Massage brings a pulsating spray to help you unwind and relax
  • 1.8 gpm flow rate
  • WaterSense®
  • CEC
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra® Handheld™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-15/16 in
Hand Shower Flow Rate:
1.8 gpm
Height:
10-3/50 in
Hose Included:
No
Length:
1-3/4 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Drench, Massage, Powerwash, Sensitive
UPC:
012611912917
WaterSense Labeled:
Yes
Width:
4-47/50 in