Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Spectra® Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- With a 2-in-1 design, wide shower head and hand shower combination
- AquaToggle™ easily changes sprays for Handshower
- Dock-Tite™ securely docks the shower head magnetically
- DivertPaddle™ allows for an easy switch between spray heads
- 4-Function shower head with different spray patterns to fit a variety of needs
- Drench provides a soaking spray with full body coverage
- Sensitive is a fine spray that is soft and gentle on the skin
- Massage brings a pulsating spray to help you unwind and relax
- PowerWash® provides a powerful, wide spray that helps make cleaning the shower easy
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-5/8
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 4-15/16
- Hand Shower Flow Rate:
- 2.5
- Height:
- 10-1/2
- Hose Included:
- No
- Length:
- 6-5/8
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 012611600111
- WaterSense Labeled:
- Yes
- Width:
- 9-7/16