Multi Function Hand Shower in Brushed Nickel
Spectra™ Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes quick-change, activated carbon filter that reduces up to 50% of chlorine
- Reduces the drying effects on skin and hair
- Sleek, retrofit rail system installs using existing plumbing
- Integrated filter unscrews from rail housing for easy replacement
- Sleek alternative to a bulky, add-on filter
- Hand shower features four spray functions: Drench, full body coverage; sensitive, soft, gentle spray; power wash, invigorating spray; Massage, pulsating spray
- Aqua Toggle on hand shower to switch between sprays with one hand
- Easy glide holder features adjustable height and angle positions to accommodate personal preferences
- 5 in. hand shower spray face
- Extra-long 69 in. durable metal hose
-
Green
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Spectra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spray Type:
- Gentle, Invigorating, Massage, Powerwash, Pulsating Spray, Sensitive, Soft, Soft Drench w/Full Body
- UPC:
- 012611717550
- WaterSense Labeled:
- Yes