Multi Function Hand Shower in Gold
Spectra Multi Function Hand Shower in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand shower kit includes the Spectra+ hand shower, 30-inch shower rail, 59-inch shower hose, and wall supply
- Spectra+ hand shower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
- AquaToggle™ easily changes sprays for Hand Shower
- Shower bracket attaches to all standard shower arms
- 4-function shower head with different spray patterns to fit a variety of needs
- 1.8 gpm flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 7-2/5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 31-7/10 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 7-2/5 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 31-7/10 in
- Spray Type:
- Drench, Sensitive, Powerwash, Massage
- UPC:
- 012611955952
- WaterSense Labeled:
- Yes
- Width:
- 9-1/5 in