This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

American Standard

Spectra Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #AMS1660774002
  • Item #12306633
  • Manufacturer Part #1660774.002
3.9 out of 5 Customer Rating
Brand image
American Standard

Spectra Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #AMS1660774002
  • Item #12306633
  • Manufacturer Part #1660774.002
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Spectra+ Handheld™ Shower Slide Bar Kit from American Standard is a complete kit that includes a Spectra+ Hand Shower, 30-inch Shower Rail, 59-inch Shower Hose, and a wall supply. The Spectra+ hand shower has 4 different spray functions including Drench, Sensitive, PowerWash®, and Massage – allowing each person to select a different pattern to suit their preferences.
  • Hand shower kit includes the Spectra+ hand shower, 30-inch shower rail, 59-inch shower hose, and wall supply
  • Spectra+ hand shower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
  • AquaToggle easily changes sprays for Hand Shower
  • Shower bracket attaches to all standard shower arms
  • 4-function shower head with different spray patterns to fit a variety of needs
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Knob
Height:
30-1/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
9-15/16 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Massage, Soft
UPC:
012611606977
WaterSense Labeled:
Yes