This product requires certification to purchase.

Multi Function Showerhead in Matte Black

American Standard

Spectra® Multi Function Showerhead in Matte Black

  • Fast #
  • Part #A9138073243
  • Item #10120708
  • Manufacturer Part #9138073.243
4.4 out of 5 Customer Rating
Brand image
American Standard

Spectra® Multi Function Showerhead in Matte Black

  • Fast #
  • Part #A9138073243
  • Item #10120708
  • Manufacturer Part #9138073.243
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 270
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Beautiful finishes that are scratch and tarnish resistant
  • Includes four separate spray functions
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Jet provides targeted water coverage
  • Massage brings a pulsating spray to help you unwind and relax
  • Pressure compensating flow device provides a consistent flow over a wide pressure range
  • Metal ball joint
  • Flow rate of 1.8 gpm/6.8 l/min
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
22-11/16
Diameter:
7-1/4
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Shower Arm Mount
Length:
3-3/16
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Drench, Jet, Massage, Sensitive
UPC:
012611957420
WaterSense Labeled:
Yes
Width:
7-1/4