This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

American Standard

Spectra® Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #A1029072950
  • Item #10346504
  • Manufacturer Part #1029072950
5 out of 5 Customer Rating
Brand image
American Standard

Spectra® Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #A1029072950
  • Item #10346504
  • Manufacturer Part #1029072950
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete system - includes everything needed to create the ultimate showering experience, 11 in rain showerhead, four function handshower, 24 in slide bar with rotary diverter, 15 in shower arm, 69 in metal shower hose, adhesive tape and screws
  • Retrofit installation - designed to fit existing plumbing, no need to remove, drill or damage tiles, can also be installed on renovation projects or new construction
  • Versatile showering options - showerhead and handshower can be used individually or together for an exceptional showering experience
  • Large 11 in rain showerhead - features a single function, drenching spray that offers full body coverage
  • Four spray 5 in handshower - water saving design with Aqua Toggle lever conveniently located to effortlessly alternate between drench, power wash, sensitive and massage spray functions
  • Adjustable positioning - slide bar features the easy glide handshower holder to simply adjust the height and angle of the handshower to suit every preference
  • Rotary diverter - three function diverter to switch from showerhead to handshower or enjoy both at the same time
  • Reduces water use - WaterSense certified for water savings and efficiency
  • Warranty - limited lifetime warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Hand Shower Diameter
5 in
Hand Shower Flow Rate
1.8 gpm
Height
29-47/50 in
Hose Length
69 in
Slide Bar Height
24 in
Width
11 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Spectra®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Type
Knob
Pause Control
No
Showerhead Function
Single
Spray Type
Drench, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Type
A1029072950
WaterSense Labeled
Yes
UPC
012611959219