Single Function Hand Shower in Chrome
Spectra Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- COMPLETE SYSTEM: Includes everything needed to create the ultimate showering experience: 11-in. Rain showerhead, four-function hand shower, 24-in. slide bar with rotary diverter, 15-in. shower arm, 69-in. metal shower hose, adhesive tape and screws
- RETROFIT INSTALLATION: Designed to fit existing plumbing. No need to remove, drill or damage tiles. Can also be installed on renovation projects or new construction.
- VERSATILE SHOWERING OPTIONS: Showerhead and hand shower can be used individually or together for an exceptional showering experience
- LARGE 11-IN. RAIN SHOWERHEAD: Features a single-function, drenching spray that offers full body coverage
- FOUR-SPRAY 5-IN. HAND SHOWER: Water-saving design with Aqua Toggle lever conveniently located to effortlessly alternate between Drench, Power Wash, Sensitive, and Massage spray functions
- ADJUSTABLE POSITIONING: Slide bar features the Easy Glide hand shower holder to simply adjust the height and angle of the hand shower to suit every preference
- ROTARY DIVERTER: Three-function diverter to switch from showerhead to hand shower, or enjoy both at the same time
- REDUCES WATER USE: WaterSense certified for water savings and efficiency
- WARRANTY: Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 29-47/50 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- Spray Type:
- Full
- Type:
- A1029070000
- UPC:
- 012611959257
- Width:
- 11 in