Single Function Hand Shower in Matte Black
Spectra® Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Complete system - includes everything needed to create the ultimate showering experience, 11 in rain showerhead, four function handshower, 24 in slide bar with rotary diverter, 15 in shower arm, 69 in metal shower hose, adhesive tape and screws
- Retrofit installation - designed to fit existing plumbing, no need to remove, drill or damage tiles, can also be installed on renovation projects or new construction
- Versatile showering options - showerhead and handshower can be used individually or together for an exceptional showering experience
- Large 11 in rain showerhead - features a single function, drenching spray that offers full body coverage
- Four spray 5 in handshower - water saving design with Aqua Toggle lever conveniently located to effortlessly alternate between drench, power wash, sensitive and massage spray functions
- Adjustable positioning - slide bar features the easy glide handshower holder to simply adjust the height and angle of the handshower to suit every preference
- Rotary diverter - three function diverter to switch from showerhead to handshower or enjoy both at the same time
- Reduces water use - WaterSense certified for water savings and efficiency
- Warranty - limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 29-47/50 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- Spray Type:
- Drench, Massage
- Type:
- A1029072430
- UPC:
- 012611959202
- WaterSense Labeled:
- Yes
- Width:
- 11 in