This product requires certification to purchase.

Plastic Shower Arm in Brushed Nickel

American Standard

Spectra Versa™ Plastic Shower Arm in Brushed Nickel

  • Fast #
  • Part #A9035888295
  • Item #8027428
  • Manufacturer Part #9035888.295
4.8 out of 5 Customer Rating
Brand image
American Standard

Spectra Versa™ Plastic Shower Arm in Brushed Nickel

  • Fast #
  • Part #A9035888295
  • Item #8027428
  • Manufacturer Part #9035888.295
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Raises Rain showerhead 5” to fully experience a drenching sensation
  • Simple solution for taller members of the household
  • Easy installation on slide bar
  • Available in three finishes to match Spectra Versa System
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7/8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
5-1/16 in
Length
5-3/16 in
Width
7/8 in
Characteristics & Features
Collection
Spectra Versa™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
Application
Residential
CSA Certified
CSA B125.1
MA Approved
Yes
NSF Certified
Yes
UPC
012611688904