This product requires certification to purchase.

Spray Assembly and Hose in Polished Chrome

American Standard

Spray Assembly and Hose in Polished Chrome

  • Fast #
  • Part #AM9640240020A
  • Item #5104895
  • Manufacturer Part #M964024-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Spray Assembly and Hose in Polished Chrome

  • Fast #
  • Part #AM9640240020A
  • Item #5104895
  • Manufacturer Part #M964024-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
9092.301.002 Kitchen Faucet and Olvera Kitchen Faucets
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
012611498466