This product requires certification to purchase.

Spray Hose for 4433.300 Single Control Pull-Down Kitchen Faucet

American Standard

Spray Hose for 4433.300 Single Control Pull-Down Kitchen Faucet

  • Fast #
  • Part #AM922367007150A
  • Item #5146344
  • Manufacturer Part #M922367-007150A
3.4 out of 5 Customer Rating
Brand image
American Standard

Spray Hose for 4433.300 Single Control Pull-Down Kitchen Faucet

  • Fast #
  • Part #AM922367007150A
  • Item #5146344
  • Manufacturer Part #M922367-007150A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Van Nuys, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
4433.300 Single Control Pull-down Kitchen Faucet
CARB OTC LEED Compliant:
No
Faucet Part Type:
Hose
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
No
NSF Certified:
No
UPC:
012611565816