Spray Hose Weight Kit for 4205.104 Single Control Pull Out Kitchen Faucet
Spray Hose Weight Kit for 4205.104 Single Control Pull Out Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- Used with American Standard® Culinaire® and Reliant+® kitchen faucets
- Includes mounting screws
- Durable metal construction
Specifications
- Brand Model Compatibility:
- 4205.104 Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Weight Kit
- GSA Approved:
- No
- Height:
- 4/5
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 012611217265
- Width:
- 1