Springer Arm Rod for 2093.100 Pressure Assisted Wall Mount Toilet
Springer Arm Rod for 2093.100 Pressure Assisted Wall Mount Toilet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2093.100 Pressure Assisted Wall Mount Toilet
- Product Type:
- Springer Arm Rod
- UPC:
- 012611284793
- WaterSense Labeled:
- No