This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

American Standard

Square Minimalist Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #A1660608002
  • Item #7492073
  • Manufacturer Part #1660608.002
5 out of 5 Customer Rating
Brand image
American Standard

Square Minimalist Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #A1660608002
  • Item #7492073
  • Manufacturer Part #1660608.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 765
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flow rate 1.8 gpm
  • Full spray pattern
  • No-clog nozzles
  • Does not include shower hose or holder
  • Water sense Certified
  • California Energy Commission Certified
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Square Minimalist
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Hand Shower Flow Rate:
1.8
Height:
7-1/2
Hose Included:
No
Length:
7-1/2
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
012611606908
WaterSense Labeled:
No
Width:
1