This product requires certification to purchase.

Stainless Steel Spray Head

American Standard

Stainless Steel Spray Head

  • Fast #
  • Part #AM9700240750A
  • Item #7207121
  • Manufacturer Part #M970024-0750A
5 out of 5 Customer Rating
Brand image
American Standard

Stainless Steel Spray Head

  • Fast #
  • Part #AM9700240750A
  • Item #7207121
  • Manufacturer Part #M970024-0750A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
9379 Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head
GSA Approved:
No
Height:
2-14/25 in
IAPMO Listed:
No
Length:
4-13/100 in
Material:
Metal
NSF Certified:
No
UPC:
012611584503
Width:
3-3/20 in