This product requires certification to purchase.

Left-Hand Trip Lever in Polished Nickel

American Standard

Stallbrook™ Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #A73814582010130A
  • Item #7207284
  • Manufacturer Part #7381458-201.0130A
3.7 out of 5 Customer Rating
Brand image
American Standard

Stallbrook™ Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #A73814582010130A
  • Item #7207284
  • Manufacturer Part #7381458-201.0130A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
15 in
Flow Rate
1.0 gpf
Length
15 in
Size
15 in x 18 in
Width
18 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
211AA105
Collection
Stallbrook™
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Vitreous China
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
CSA B45.1
NSF Certified
No
UL Listed
No
UPC
012611590122