Shower Arm and Flange in Oil Rubbed Bronze
Standard Shower Arm and Flange in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 715-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Variable spray
- Adjusts from a conventional spray to an aerated flow to a massage action
- Flow restrictor: 2.5 gpm
- Fits virtually all showerheads
- Available in other finishes matching your other fittings
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Standard
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611496288
- WaterSense Labeled:
- No