Steel Adapter Seal Assembly Kit for Champion® 4 Toilet
Steel Adapter Seal Assembly Kit for Champion® 4 Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the American Standard Champion® 4 toilets
- Includes mounting screws
- Durable construction
- Limited 1-year warranty
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Champion® 4 Toilet
- Material:
- Steel
- Product Type:
- Adapter Seal Assembly Kit
- UPC:
- 012611372827