This product requires certification to purchase.

Stop Kit for R530

American Standard

Stop Kit for R530

  • Fast #
  • Part #AA9539720070A
  • Item #5103989
  • Manufacturer Part #A953972-0070A
5 out of 5 Customer Rating
Brand image
American Standard

Stop Kit for R530

  • Fast #
  • Part #AA9539720070A
  • Item #5103989
  • Manufacturer Part #A953972-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
R530
Color Finish Category:
Reds
Color Finish Name:
Red
Faucet Part Type:
Stop Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
012611368318
WaterSense Labeled:
No