This product requires certification to purchase.

Stopper for RU101SS;RU102SS;RU107SS;RU108SS;RU109SS;RU107ESS and RU108ESS

American Standard

Stopper for RU101SS;RU102SS;RU107SS;RU108SS;RU109SS;RU107ESS and RU108ESS

  • Fast #
  • Part #AM9704510070A
  • Item #7897018
  • Manufacturer Part #M970451-0070A
4.7 out of 5 Customer Rating
Brand image
American Standard

Stopper for RU101SS;RU102SS;RU107SS;RU108SS;RU109SS;RU107ESS and RU108ESS

  • Fast #
  • Part #AM9704510070A
  • Item #7897018
  • Manufacturer Part #M970451-0070A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • For use with all flash shower rough-in valves
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver
Faucet Part Type:
Service Stop
Fits Brand:
American Standard
Fits Model:
RU101SS, RU102SS, RU107SS, RU108SS, RU109SS, RU107ESS, RU108ESS
Material:
Brass
NSF Certified:
Yes
UPC:
012611628771