This product requires certification to purchase.

Drain Kit in Matte Black

American Standard Bathing

Drain Kit in Matte Black

  • Fast #
  • Part #A1582200243
  • Item #8716365
  • Manufacturer Part #1582200.243
3.3 out of 5 Customer Rating
American Standard Bathing

Drain Kit in Matte Black

  • Fast #
  • Part #A1582200243
  • Item #8716365
  • Manufacturer Part #1582200.243
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 324
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Finished to match the Studio S collection of faucets and accessories
  • Adds an elegant touch to your bathroom update
  • Three-piece kit includes drain stopper, drain plug and 8 in. tailpiece
  • Easy to activate toe-tap stopper
  • Durable brass construction
  • Tarnish-, scratch- and corrosion resistant
  • For use with Studio S Freestanding Tub, sold separately
  • 1-Year Warranty
  • Fits standard drain opening
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Fits Model:
Studio® S 2549004
IAPMO Listed:
Yes
Trim Only:
No
UPC:
193406043563
WaterSense Labeled:
No