3/8 in. Compression Wall Mount Lavatory Faucet Valve
Studio® 3/8 in. Compression Wall Mount Lavatory Faucet Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Must be mounted to wall studs or metal brace for stability
- Self-adapting sensor automatically sets the detection range by evaluating the surroundings
- Rough valve Serin® wall mounted faucets
- Lead-Free - Faucet contains less than or equal to 0.25% total lead content by weight average
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Easy to clean strainer protects solenoid valve
- Comfort timer prevents the faucet from repeatedly turning on and off while users soap hands
- Self-cleaning solenoid reduces maintenance and wiper spring keeps diaphragm hole clean with every use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124 2011
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 53 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Brand Model Compatibility:
- Serin®
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 52 gal
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Product Type:
- Valve
- Size:
- 60 in x 32 in x 18 in
- Soaking Depth:
- 12 in
- Style:
- Modern
- Toilet Bowl Length:
- 60 in
- UL Listed:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No
- Weight:
- 60 lb
- Width:
- 32 in
- cUPC Certified:
- Yes