This product requires certification to purchase.

60 in. x 32 in. Shower Base with Left Drain in Arctic

American Standard

Studio 60 in. x 32 in. Shower Base with Left Drain in Arctic

  • Fast #
  • Part #A2946STL011
  • Item #7207322
  • Manufacturer Part #2946STL.011
5 out of 5 Customer Rating
Brand image
American Standard

Studio 60 in. x 32 in. Shower Base with Left Drain in Arctic

  • Fast #
  • Part #A2946STL011
  • Item #7207322
  • Manufacturer Part #2946STL.011
5 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 7
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Culver City, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
Arctic
Drain Location:
Left
Drain Opening:
3-1/4 in
Height:
5 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Shower Base Shape:
Rectangle
Threshold Height:
5 in
UL Listed:
No
UPC:
791556092723
Width:
32 in