60 in. x 32 in. Shower Base with Right Drain in Arctic
Studio 60 in. x 32 in. Shower Base with Right Drain in Arctic
Package Quantity Info:
Each: 1 Pallet: 7-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Drain Location:
- Right
- Drain Opening:
- 3-1/4
- Height:
- 5
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5
- UL Listed:
- No
- UPC:
- 791556092716
- Width:
- 32