This product requires certification to purchase.

60 x 32 in. Alcove Bathtub Right Drain in White

American Standard

Studio® 60 x 32 in. Alcove Bathtub Right Drain in White

  • Fast #
  • Part #A2574102020
  • Item #7864535
  • Manufacturer Part #2574102.020
5 out of 5 Customer Rating
Brand image
American Standard

Studio® 60 x 32 in. Alcove Bathtub Right Drain in White

  • Fast #
  • Part #A2574102020
  • Item #7864535
  • Manufacturer Part #2574102.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Above floor rough installation
  • High-gloss acrylic with fiberglass reinforcement
  • Integral three-sided, 1" tiling/water retention flange helps prevent water seepage
  • For recess installation
  • Pre-leveled tub bottom for easier installation
  • Integral lumbar support provides extra comfort
  • Spaciously designed to provide maximum bathing space with a wide and deep bathing well
  • A textured floor helps to improve safety
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Basin Depth:
15-1/4 in
Basin Length:
44-1/2 in
Basin Shape:
Rectangle
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
44 gal
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Included:
No
Drain Location:
Right
Drain Opening:
2-1/8 in
Height:
19 in
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Origin:
Domestic
Overall Height:
18 in
Overall Length:
60 in
Overall Width:
32 in
Soaking Depth:
10-13/16 in
UPC:
193406029871
Weight:
60 lb