This product requires certification to purchase.

60 x 36 in. Drop-In Bathtub with Reversible Drain in White

American Standard

Studio® 60 x 36 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A2934002D2020
  • Item #4397207
  • Manufacturer Part #2934002-D2.020
5 out of 5 Customer Rating
Brand image
American Standard

Studio® 60 x 36 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A2934002D2020
  • Item #4397207
  • Manufacturer Part #2934002-D2.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimalist design with contoured lumbar support
  • Pre-leveled tub bottom
  • Optional integral tile flanges for alcove installation
  • Optional apron (sold separately)
  • Nominal Dimensions: 66" x 36" x 22-1/2" (1676 x 914 x 572mm)
  • EcoSilent whirlpool system
  • Ultra-quiet pump makes 70% less noise
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
71 gal
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
59-3/4 in
Drain Location:
Reversible
Drain Opening:
2-1/8 in
GSA Approved:
No
Height:
22-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
59-3/4 in
Material:
Plastic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
No
UPC:
033056837337
Width:
35-3/4 in