64 x 34 in. Rectangle Shower Base in White

You last purchased this on
 
American Standard

Studio 64 x 34 in. Rectangle Shower Base in White

  • Fast #
  • Part #AA8007DFCO020
  • Item #7560990
  • Manufacturer Part #A8007D-FCO.020
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio 64 x 34 in. Rectangle Shower Base in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Barrier free single
  • Single threshold unit
  • High gloss acrylic with fiberglass reinforcement
  • Includes Brushed Stainless Steel trench cover
  • Does not include drain
  • ADA installation
  • Limited Lifetime warranty
  • Integral 3-sided 1" tiling / water retention flange for easy installation
  • Features integral Flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
64 in
Drain Location:
Center
Drain Opening:
3-1/4 in
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
64 in
Material:
Acrylic, Fiberglass
NSF Certified:
No
Seat Included:
No
Shape:
Rectangular
Shower Base Shape:
Rectangle
Size:
64 in x 34 in
Threshold Height:
13/16 in
UL Listed:
No
Width:
34 in