Undermount Bathroom Sink with Overflow in Bone
Studio® Carre Undermount Bathroom Sink with Overflow in Bone
Product Details
Product Details
- Square under counter mount sink
- Made from vitreous china
- Customizable overflow position
- Includes mounting kit and template
- Nominal dimensions: 16" x 16"
- Bowl size: 13-1/2" x 13-1/2" x 4-3/4"
- 13-1/2" (344mm) wide
- 13-1/2" (344mm) front to back
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Studio® Carre
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 15-15/16
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 6-3/4
- IAPMO Listed:
- No
- Length:
- 16
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Square
- Sink Bowl Size:
- 13-1/2 in x 13-1/2 in x 4-3/4 in
- Sink Depth:
- 6-3/4
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 033056821817
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16