This product requires certification to purchase.

Undermount Bathroom Sink with Overflow in Linen

American Standard

Studio® Carre Undermount Bathroom Sink with Overflow in Linen

  • Fast #
  • Part #A0426000222
  • Item #4733229
  • Manufacturer Part #0426000.222
3.7 out of 5 Customer Rating
Brand image
American Standard

Studio® Carre Undermount Bathroom Sink with Overflow in Linen

  • Fast #
  • Part #A0426000222
  • Item #4733229
  • Manufacturer Part #0426000.222
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design coordinates with Studio® collection
  • Rear overflow
  • Includes undercounter mounting kit and template
  • Includes mounting kit and template
  • Nominal dimensions: 16" x 16"
  • Bowl size: 13-1/2" x 13-1/2" x 4-3/4"
  • 13-1/2" (344mm) wide
  • 13-1/2" (344mm) front to back
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Studio® Carre
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
15-15/16 in
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
6-3/4 in
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Square
Sink Bowl Size:
13-1/2 in x 13-1/2 in x 4-3/4 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
033056821824
Vessel Only:
No
WaterSense Labeled:
No
Width:
16 in