Studio® Drop-in Basin in White

Part #A0643001020  |  Item #4834972  |  Manufacturer Part #0643001.020

$210.60 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 20
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Front overflow
  • Self-rimming
  • Made from vitreous china
  • Includes cut-out template
  • Faucet ledge
  • Nominal dimensions: 21" x 17-3/4" (533 x 451mm)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2 2008

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Collection: Studio®

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

Height: 6-9/16 in

IAPMO Listed: No

Length: 21-1/4 in

Material: Vitreous China

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 21-1/4 in x 17-3/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18 in x 12 in x 4-1/2 in

Sink Bowl Size Left: 16-5/16 in x 19-11/16 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Size: 21 in x 17-3/4 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17-3/4 in