Drop-in Bathroom Sink in White
Studio® Drop-in Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rear overflow
- Square self-rimming countertop sink with rectangular curved bottom bowl
- Faucet ledge
- Includes cut-out template
- Nominal dimensions: 16-3/8" x 16-3/8" (415mm x 415mm)
- Shown with Topic 7038.801 Widespread Faucet (Not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-5/16
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 6-3/4
- IAPMO Listed:
- No
- Length:
- 16-1/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Square
- Sink Bowl Size:
- 12-1/2 in x 9-3/8 in
- Sink Depth:
- 6-3/4
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- A0642008020
- UPC:
- 033056846216
- Width:
- 16-1/4