This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Studio® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3075120020
  • Item #4397210
  • Manufacturer Part #3075120.020
5 out of 5 Customer Rating
Brand image
American Standard

Studio® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3075120020
  • Item #4397210
  • Manufacturer Part #3075120.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Toilet bowl only
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • EverClean Surface included
  • 16-1/2" (419mm) rim height
  • Fully-glazed 2-1/8" trapway
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
27-3/8 in
Height
17-1/2 in
Length
27-3/8 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
14 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Studio®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Type
Closed Front
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2
ASME
ASME A112.19.2 2008
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
UPC
033056853870