Studio® Rectangle Vessel Sink in White

Part #A0621001020  |  Item #4297814  |  Manufacturer Part #0621001.020

$255.45 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 28
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Contemporary above-countertop rectangular sink design
  • Integral faucet deck for single-hole faucet
  • Fits most standard 22" vanities
  • Nominal dimensions: 22" x 18-1/2" x 4-1/2" (559mm x 470 x 114 mm)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.9M

ASME Specifications: ASME A112.19.2 2008

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Collection: Studio®

Color Finish: White

Color Finish Category: Whites

Depth: 18-5/16 in

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 4-7/16 in

IAPMO Listed: No

Length: 22 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 22 in x 18-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 19-1/4 in x 12-5/8 in x 2-5/8 in

Sink Depth: 4-1/2 in

Sink Installation Type: Self-rimming/Drop-in, Vessel Mount

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Size: 22 in x 18-1/2 in

Type: A0621001020

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18-1/2 in