This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

American Standard

Studio S® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #A7105210243
  • Item #7635008
  • Manufacturer Part #7105210.243
5 out of 5 Customer Rating
Brand image
American Standard

Studio S® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #A7105210243
  • Item #7635008
  • Manufacturer Part #7105210.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Studio S bath faucet collection
  • Metal Construction for durability and long life
  • Easy to install
  • Limited Lifetime Warranty on function and finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Studio S®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-15/16 in
GSA Approved:
No
Height:
4-1/6 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-15/16 in
Material:
Metal
Mount Type:
Concealed
NSF Certified:
No
Number of Hooks:
1
Projection:
2-15/16 in
UPC:
012611627606
Width:
2 in