1.28 gpf Elongated Two Piece Toilet in White
Studio® S 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PowerWash rim scrubs the bowl with every flush
- EverClean inhibits the growth of bacteria, mold and mildew
- Right Height for comfortable use
- High efficiency 1.28 gpf/4.8 Lpf
- WaterSense certified
- 12-in. rough-in (305 mm)
- Slow-close, easy lift-off seat included and packed with bowl
- Right hand trip lever in Polished Chrome is included
- Lifetime warranty on chinaware, 5-year warranty on all mechanical parts, 1-year warranty on seat
- Also available as separate components: Left hand tank 4162A104; Right hand tank 4162A105; Bowl with seat 3712A100
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Studio® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31
- Length:
- 28
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 17-13/16
- Toilet Bowl Length:
- 28
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- A226AA105020
- UPC:
- 193406041613
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8