This product requires certification to purchase.

18 in. Towel Bar in Matte Black

American Standard

Studio® S 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7105018243
  • Item #7635138
  • Manufacturer Part #7105018.243
4 out of 5 Customer Rating
Brand image
American Standard

Studio® S 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7105018243
  • Item #7635138
  • Manufacturer Part #7105018.243
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Studio S bath faucet collection
  • Metal construction for durability and long life
  • Concealed Mount with no exposed screws
  • Easy to install
  • Limited Lifetime Warranty on function and finish
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Collection:
Studio® S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-7/8 in
Hardware Included:
Yes
Height:
1-15/16 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
3-7/8 in
UPC:
012611627651
Width:
19-15/16 in