2 Robe Hook in Brushed Nickel
Studio S® 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Coordinates with Studio S bath faucet collection
- Metal Construction for durability and long life
- Concealed Mount with no exposed screws
- Easy to install
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio S®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-15/16
- Height:
- 4-1/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-9/10
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 2-15/16
- UPC:
- 012611597442
- Width:
- 2