This product requires certification to purchase.

24 in. Towel Bar in Brushed Cool Sunrise

American Standard

Studio® S 24 in. Towel Bar in Brushed Cool Sunrise

  • Fast #
  • Part #A7105024GN0
  • Item #10120653
  • Manufacturer Part #7105024.GN0
3.3 out of 5 Customer Rating
Brand image
American Standard

Studio® S 24 in. Towel Bar in Brushed Cool Sunrise

  • Fast #
  • Part #A7105024GN0
  • Item #10120653
  • Manufacturer Part #7105024.GN0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal construction for durability and long life
  • Easy to install
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
Collection:
Studio® S
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Depth:
3-7/8
Hardware Included:
Yes
Height:
2
Length:
24
Material:
Brass, Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-7/8
UPC:
012611955211
Width:
24