Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Studio S® Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Coordinates with Studio S bath faucet collection
- Metal Construction for durability and long life
- Concealed Mount with no exposed screws
- Easy to install
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio S®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/16
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Concealed Mount
- Length:
- 6-3/8
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 4-1/16
- UPC:
- 012611597411
- Width:
- 7-3/8