Elongated Toilet Bowl in White
Studio® S Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- LXP® (luxury performance) toilet
- 12 in rough-in
- Design coordinates with Studio® S suite
- Chair height elongated siphon action bowl with smooth-sided, concealed trapway
- High efficiency, ultra low consumption (1.28 gpf), utilizes 20% less water
- Meets EPA WaterSense® criteria
- EverClean® anti-microbial surface
- Contemporary styling
- PowerWash® rim scrubs bowl with each flush
- 16-1/2 in rim height for accessible application
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Studio® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- Height:
- 16-1/2
- IAPMO Listed:
- Yes
- Material:
- Vitreous China
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 16-1/2
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2
- UPC:
- 033056925058
- Width:
- 14