This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

American Standard

Studio S® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660527002
  • Item #7492163
  • Manufacturer Part #1660527.002
5 out of 5 Customer Rating
Brand image
American Standard

Studio S® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660527002
  • Item #7492163
  • Manufacturer Part #1660527.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy clean shower head for simple removal of calcium and lime build up
  • Sleek, thin profile
  • Brass construction
  • Pressure-compensating flow control device
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Studio S®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/8 in
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
2-37/100 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
012611597725
WaterSense Labeled:
No
Width:
7-7/8 in